Shop All Stock Trucks
Zoro Select
Mesh Box Truck, 3000 lb., 54 In.L
Mfr # 3ST-EX3048-2-95
Zoro # G9949143
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 30 1/2 in
- Overall Width 54 1/2 in
- Material Steel
- Overall Height 56 1/2 in
Product Information
- Brand Zoro Select
- MFR # 3ST-EX3048-2-95
- Zoro # G9949143
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 30 1/2 in |
Overall Width | 54 1/2 in |
Overall Height | 56 1/2 in |
Shelf Width | 30 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Shelf Length | 48 in |
Caster Wheel Dia. | 6 in |
Lip Height | 1-1/2" |
Shelf LxW | 48 inx30 in |
Inside Width | 30 in |
Inside Length | 48 in |
Inside Height | 49 in |
Overall LxWxH | 54-1/2 inx30-1/2 inx56-1/2 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 54 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 13,000 lb. (11-RTLB-2)
- IDEAL WAREHOUSE INNOVATIONS Low Temp Smooth PVC Roll, 12"x.120"x200Ft (14-1056)
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- RWM 1500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T65-42RT-SL)
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- ZORO SELECT Mesh Box Truck, 2400 lb. Ld Cap., Steel (3ST-EX304845-8MR-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 66 In.L, Gauge: 14 ga (3ST-EX3060-4-95)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 66-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3060-95)
- DURHAM MFG Stock cart, 4 shelf, 1-1/2" lips up on top and bottom (RSC-3060-4-3K-MLD-95)
- Zoro Select Stock Trucks