Shop All Stock Trucks
Zoro Select
Mesh Box Truck, 2000 lb., 54 In.L
Mfr # 3ST-EX3048-95
Zoro # G9949161
product price: $488.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 30 1/2 in
- Overall Width 54 1/2 in
- Material Steel
- Overall Height 56 1/2 in
Product Information
- Brand Zoro Select
- MFR # 3ST-EX3048-95
- Zoro # G9949161
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 30 1/2 in |
Overall Width | 54 1/2 in |
Overall Height | 56 1/2 in |
Caster Dia. | 6" |
Shelf Width | 30 in |
Shelf Length | 48 in |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Lip Height | 1-1/2" |
Inside Length | 48 in |
Inside Height | 49 in |
Inside Width | 30 in |
Overall LxWxH | 54-1/2 inx30-1/2 inx56-1/2 in |
Shelf LxW | 48 inx30 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 54 1/2 in, Overall Height 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- DAYTON Proof Coil Chain, 1/4 in, 141 ft L, 1300 lb (34RZ02)
- CASTERHQ Brand, 3-1/4"x2"" Rigid/Fixed Caster, PHENOLIC Wheel, 700 lb (CB-9RC314-PH)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3048-95)
- ZORO SELECT Mesh Box Truck, 2400 lb. Ld Cap., Steel (3ST-EX304845-8MR-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 78-1/2"L x 36-3/8"W x 58-7/16"H (3ST-EX3672-3AS-95)
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2448-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3048-3AS-95)
- Zoro Select Utility & Storage Carts