Shop All Black Pipe Fittings
Zoro Select
Merchant Coupling, 3/4 In.
Mfr # 783Y97
Zoro # G405303642
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Merchant Coupling
- Standards ASTM A865, FM Approved, UL Listed
- Fitting Side B Nominal Pipe Size 3/4 in
- Fitting Side A Gender Female
Product Information
- Brand Zoro Select
- MFR # 783Y97
- Zoro # G405303642
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Details
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Merchant Coupling |
Standards | ASTM A865, FM Approved, UL Listed |
Item | Merchant Coupling |
Fitting Side A Gender | Female |
For Pipe Schedule | 40 |
Maximum Operating Pressure | 300 psi |
Application | Air, Natural Gas, Non-Potable Water, Steam |
Class | Class 150 |
Color | Black |
Max. Steam Pressure | 150 psi |
Fitting Side A Type | NPSC |
Includes Seal | No |
Fitting Side B Type | NPSC |
Fitting Side B Gender | Female |
Low Lead Compliance Level | Not Compliant |
Includes Pre-Applied Thread Sealant | No |
Material Grade | ASTM A865 |
Description
Merchant Coupling, Carbon Steel, Not Applicable, ASTM A865, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPSC, 3/4 in -14, 3/4 in, Female, NPSC, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X50)
- KOHLER Plate, Tank (1014065)
- ZORO SELECT Hex Hanger with Grommets, 3/4 In. (E24.75)
- SPEARS 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (7722-073)
- ZORO SELECT Merchant Coupling, 1-1/4 In. (783Y99)
- ZORO SELECT Merchant Coupling, 1/2 In. (783Y96)
- ZORO SELECT Merchant Coupling, 1 In. (783Y98)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY0)
- ZORO SELECT 1/2" Malleable Iron 90 Degree Elbow Class 300 (1LBU3)
- ZORO SELECT Reducing Tee, 1/2 In. x 1/4 In. x 1/2 In. (783Y52)
- LEGEND VALVE 3/8" BLACK CAP (350-482C)
- Zoro Select Black Pipe Fittings