Shop All Black Pipe Fittings
Zoro Select
Merchant Coupling, 1/4 In.
Mfr # 783Y94
Zoro # G205303590
original price:
$0.99
10% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Merchant Coupling
- Standards ASTM A865, UL Listed
- Max. Steam Pressure 150 psi
- Application Air, Natural Gas, Non-Potable Water, Steam
Product Information
- Brand Zoro Select
- MFR # 783Y94
- Zoro # G205303590
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4"-18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4"-18 |
Details
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Merchant Coupling |
Standards | ASTM A865, UL Listed |
Item | Merchant Coupling |
Max. Steam Pressure | 150 psi |
Application | Air, Natural Gas, Non-Potable Water, Steam |
Material Grade | ASTM A865 |
Includes Seal | No |
Fitting Side A Type | NPSC |
Color | Black |
Class | Class 150 |
For Pipe Schedule | 40 |
Maximum Operating Pressure | 300 psi |
Fitting Side A Gender | Female |
Fitting Side B Type | NPSC |
Low Lead Compliance Level | Not Compliant |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Gender | Female |
Description
Merchant Coupling, Carbon Steel, Not Applicable, ASTM A865, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPSC, 1/4 In.-18, 1/4 in, Female, NPSC, 1/4 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-4141-24)
- B & K Bibb Hose 3/4Mip 1/2Fip (103-054HN)
- BK RESOURCES Opti-Flow Twist Lever Drain With Overflow Outlet And Cap (BK-LWR-3)
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Connector (6FSC4N-B)
- ZORO SELECT Merchant Coupling, 1/8 In. (783Y93)
- ZORO SELECT Merchant Coupling, 3/8 In. (783Y95)
- ZORO SELECT Outlet, Carbon Steel, 3/4 x 1 1/2 in (4348000430)
- ZORO SELECT 22.5 Bend, Cast Iron, 3 in, Socket (220680)
- ZORO SELECT Black Nipple, Welded, 3x30 (793MK0)
- ZORO SELECT 1-1/2" Malleable Iron Hex Locknut Class 150 (520-907HC)
- ANVIL 3-1/2" x 2" Malleable Iron Reducer Coupling Class 150 (0310092200)
- Zoro Select Black Pipe Fittings