Shop All Black Pipe Fittings
Zoro Select
Merchant Coupling, 1/2 In.
Mfr # 783Y96
Zoro # G905574467
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Merchant Coupling
- Standards ASTM A865, FM Approved, UL Listed
- Max. Steam Pressure 150 psi
- Includes Pre-Applied Thread Sealant No
Product Information
- Brand Zoro Select
- MFR # 783Y96
- Zoro # G905574467
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Details
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Merchant Coupling |
Standards | ASTM A865, FM Approved, UL Listed |
Item | Merchant Coupling |
Max. Steam Pressure | 150 psi |
Includes Pre-Applied Thread Sealant | No |
Material Grade | ASTM A865 |
Maximum Operating Pressure | 300 psi |
For Pipe Schedule | 40 |
Class | Class 150 |
Color | Black |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Gender | Female |
Application | Air, Natural Gas, Non-Potable Water, Steam |
Fitting Side B Type | NPSC |
Fitting Side A Type | NPSC |
Fitting Side A Gender | Female |
Includes Seal | No |
Description
Merchant Coupling, Carbon Steel, Not Applicable, ASTM A865, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPSC, 1/2 in -14, 1/2 in, Female, NPSC, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Welded SS Blind Flange (4381001850)
- BECK 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331044206)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Venetian Bronze (41918-RB)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- ZORO SELECT Merchant Coupling, 3/4 In. (783Y97)
- ZORO SELECT Merchant Coupling, 1-1/4 In. (783Y99)
- ZORO SELECT Merchant Coupling, 1-1/2 In. (783YA0)
- ZORO SELECT Wye, Black Malleable Iron, 150, 3/4 In., NPT (783Y78)
- ZORO SELECT 1" Malleable Iron 90 Degree Street Elbow Class 150 (5P462)
- ZORO SELECT 3" Black Forged Steel Half Coupling Class 3000 (1MNC4)
- ZORO SELECT 2" Malleable Iron Coupling Class 150 (5P557)
- Zoro Select Black Pipe Fittings