Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Yellow, 18 In. L, PK500
Mfr # 5DUJ3
Zoro # G5422164
product price: $21.99
/pk 500, $0.04/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 3 in
- Width 12 in
- Length 18 in
- Thickness 0.7 mil
Product Information
- Brand Zoro Select
- MFR # 5DUJ3
- Zoro # G5422164
- UPC # 654866008573
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 3 in |
Width | 12 in |
Length | 18 in |
Usable Length | 14 in |
Height | 18 in |
Usable Height | 14 in |
Details
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 3 in x 18 in, Thickness 0.7 mil, Yellow, Handle Type Die Cut, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 14 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 12 in, Depth 3 in, Height 18 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Lightweight Kraft Roll, Natural Kraft, 36" x 100ft, 1 Roll (0066011)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Gold Barrel/Black Ink 1pk (45511)
- FORNEY Yellow Paint Marker (70822)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- ZORO SELECT Merchandise Bags, Orange, 18 In. L, PK500 (5DUG7)
- ZORO SELECT Merchandise Bags, Rose, 11 In. L, PK1000 (5DTZ3)
- ZORO SELECT Merchandise Bags, White, 15 In. L, PK1000 (5DUE4)
- ZORO SELECT T-Shirt Bags, White, 24 In. L, PK1000 (5DUT2)
- ZORO SELECT T-Shirt Bags, White, 11-1/2 In. W, PK1000 (3CUE2)
- ZORO SELECT Merchandise Bags, 11 In. L, PK1000 (5DTY8)
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- Zoro Select Merchandising Bags