Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Rose, 11 In. L, PK1000
Mfr # 5DTZ3
Zoro # G5421604
product price: $18.15
/pk 1000, $0.02/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 8 1/2 in
- Length 11 in
- Thickness 0.6 mil
Product Information
- Brand Zoro Select
- MFR # 5DTZ3
- Zoro # G5421604
- UPC # 654866007774
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 8 1/2 in |
Length | 11 in |
Usable Length | 11 in |
Height | 11 in |
Usable Height | 11 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Pink |
Hang Hole | No |
Features | Standard |
Bag Closure Type | None |
Write on Surface | No |
Item | Plastic Shopping Bag |
Material | High Density Polyethylene (HDPE) |
Bag Bottom Type | Flat |
For Use With Bag Dispenser | No |
Recycled Content | Yes |
Package Configuration | Flat Packed |
Bag Type | Standard Merchandise Bag |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 8 1/2 in x 11 in, Thickness 0.6 mil, Pink, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 11 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 8 1/2 in, Depth 0, Height 11 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x22x22 in (55NN09)
- AVERY Nonstick View Binder, 3", Blue (05601)
- INTEGRA Pen, Counter, Antimcrb, 24", Bk, PK12 (38648BX)
- ADAMS BUSINESS FORMS Purchase Order Sttmnt, 5-9/16" x 8-7/16" (DC5831)
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- ZORO SELECT Merchandise Bags, 11 In. L, PK1000 (5DTY8)
- ZORO SELECT Merchandise Bags, Silver, PK1000 (5DTY0)
- ZORO SELECT Merchandise Bags, Green, 3 In. D, PK500 (5DUG5)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- ZORO SELECT Merchandise Bags, Black, 11 In. L, PK1000 (5DTY6)
- SEALER SALES 8 5/8" x 11 1/2" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-24Z-400B)
- Zoro Select Shipping & Packing Bags