Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Red, 9-1/4 In. L, PK1000
Mfr # 5DTX8
Zoro # G9518975
product price: $12.75
/pk 1000, $0.01/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 6 1/4 in
- Length 9 1/4 in
- Thickness 0.6 mil
Product Information
- Brand Zoro Select
- MFR # 5DTX8
- Zoro # G9518975
- UPC # 654866007613
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 6 1/4 in |
Length | 9 1/4 in |
Usable Length | 9 1/4 in |
Usable Height | 9 1/4 in |
Height | 9 1/4 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Red |
Material | High Density Polyethylene (HDPE) |
Features | Standard |
Write on Surface | No |
Hang Hole | No |
Bag Closure Type | None |
Item | Plastic Shopping Bag |
Bag Bottom Type | Flat |
Bag Type | Standard Merchandise Bag |
Package Configuration | Flat Packed |
For Use With Bag Dispenser | No |
Recycled Content | Yes |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 6 1/4 in x 9 1/4 in, Thickness 0.6 mil, Red, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 9 1/4 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 6 1/4 in, Depth 0, Height 9 1/4 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- HOUSE OF DOOLITTLE 24 x 19" Executive Monthly Desk Pad Calendar, Blue (HOD180HD)
- RUBBERMAID Extra Deep Desk Drawer Director Tray, Plastic, Black (11906ROS)
- KONICA MINOLTA Magenta High Capacity Toner 6K YLD (A0X5330)
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- ZORO SELECT Merchandise Bags, Black, PK1000 (5DTX2)
- ZORO SELECT Merchandise Bags, Yellow, PK1000 (5DTY3)
- ZORO SELECT Merchandise Bags, 12 In. W, PK500 (5DUG3)
- ZORO SELECT Merchandise Bags, Black, 21 In. L, PK500 (5DUJ6)
- ZORO SELECT T-Shirt Bags, White, 23 In. L, PK1000 (5DUR5)
- ZORO SELECT T-Shirt Bags, White, 20 In. L, PK2000 (5DUN2)
- Zoro Select Merchandising Bags