Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Green, 3 In. D, PK500
Mfr # 5DUG5
Zoro # G7425975
product price: $32.99
/pk 500, $0.07/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 3 in
- Width 12 in
- Length 18 in
- Thickness 0.7 mil
Product Information
- Brand Zoro Select
- MFR # 5DUG5
- Zoro # G7425975
- UPC # 654866008498
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 3 in |
Width | 12 in |
Length | 18 in |
Usable Length | 14 in |
Height | 18 in |
Usable Height | 14 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.7 mil |
Color | Green |
Write on Surface | No |
Hang Hole | No |
Item | Plastic Shopping Bag |
Material | High Density Polyethylene (HDPE) |
Features | Standard |
Bag Closure Type | None |
Handle | Die Cut |
Package Configuration | Flat Packed |
For Use With Bag Dispenser | No |
Handle Type | Die Cut |
Bag Bottom Type | Gusseted |
Bag Type | Standard Merchandise Bag |
Recycled Content | Yes |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 3 in x 18 in, Thickness 0.7 mil, Green, Handle Type Die Cut, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 14 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 12 in, Depth 3 in, Height 18 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 12" x 16", Kraft, 15/Bundle (55VJ46)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 9", Kraft, 25/Bundle (11R335)
- AVERY 3" Slant Ring Durable Binder, White (AVE17042)
- ZORO SELECT Merchandise Bags, White, 18 In. L, PK500 (5DUJ2)
- ZORO SELECT Merchandise Bags, Blue, 18 In. L, PK500 (5DUG0)
- ZORO SELECT Merchandise Bags, 12 In. W, PK500 (5DUG3)
- ZORO SELECT Merchandise Bags, Orange, 24 In. L, PK500 (5DUL5)
- ZORO SELECT Merchandise Bags, Blue, 15 In. L, PK1000 (5DUC2)
- ZORO SELECT Merchandise Bags, Blue, 24 In. L, PK500 (5DUK8)
- ZORO SELECT Merchandise Bags, 9-1/4 In. L, PK1000 (5DTY1)
- Zoro Select Merchandising Bags