Shop All Merchandising Bags
Zoro Select
Merchandise Bags, 13 In. W, PK500
Mfr # 5DUJ7
Zoro # G5422207
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 3 in
- Width 13 in
- Length 21 in
- Thickness 0.7 mil
Product Information
- Brand Zoro Select
- MFR # 5DUJ7
- Zoro # G5422207
- UPC # 654866008627
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 3 in |
Width | 13 in |
Length | 21 in |
Usable Length | 17 in |
Height | 21 in |
Usable Height | 17 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.7 mil |
Color | Burgundy |
Material | High Density Polyethylene (HDPE) |
Handle | Die Cut |
Hang Hole | No |
Bag Closure Type | None |
Write on Surface | No |
Item | Plastic Shopping Bag |
Features | Standard |
Package Configuration | Flat Packed |
Bag Type | Standard Merchandise Bag |
Handle Type | Die Cut |
Recycled Content | Yes |
For Use With Bag Dispenser | No |
Bag Bottom Type | Gusseted |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 13 in x 3 in x 21 in, Thickness 0.7 mil, Burgundy, Handle Type Die Cut, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 17 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 13 in, Depth 3 in, Height 21 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother 200815 Black High Yield Toner Cartridge for TN660 (200815)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Green, Stitched, both sides clear, 9 x 12, 15PK (43913)
- QUALARC LetterSentry Locking Mailbox with direct buriel steel post (LSLM-2000-PST)
- TOPS BUSINESS FORMS Pendaflex, EXPANDING WALLET, 3.5in EXPANSION, 1 SECTION, TABLOID SIZE, BROWN (B1060E)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- ZORO SELECT Merchandise Bags, Green, 21 In. L, PK500 (5DUK5)
- ZORO SELECT Merchandise Bags, Rose, 11 In. L, PK1000 (5DTZ3)
- ZORO SELECT T-Shirt Bags, Orange, 21 In. L, PK1000 (5DUP6)
- ZORO SELECT T-Shirt Bags, White, 11-1/2 In. W, PK1000 (3CUE2)
- ZORO SELECT T-Shirt Bags, White, 5 In. D, PK2000 (5DUP1)
- ZORO SELECT Merchandise Bags, Black, PK1000 (5DTX2)
- Zoro Select Merchandising Bags