Shop All Merchandising Bags
Zoro Select
Merchandise Bags, 11 In. L, PK1000
Mfr # 5DTY8
Zoro # G5421552
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 8 1/2 in
- Length 11 in
- Thickness 0.6 mil
Product Information
- Brand Zoro Select
- MFR # 5DTY8
- Zoro # G5421552
- UPC # 654866007729
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 8 1/2 in |
Length | 11 in |
Usable Length | 11 in |
Height | 11 in |
Usable Height | 11 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Brown |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Bag Closure Type | None |
Hang Hole | No |
Features | Standard |
Item | Plastic Shopping Bag |
Bag Type | Standard Merchandise Bag |
Package Configuration | Flat Packed |
Recycled Content | Yes |
For Use With Bag Dispenser | No |
Bag Bottom Type | Flat |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 8 1/2 in x 11 in, Thickness 0.6 mil, Brown, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 11 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 8 1/2 in, Depth 0, Height 11 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. SLAUGHTER HOUSE - Scented Cologne Spray (SPR-2OZ-SLAU)
- BANKERS BOX Storage File Box, 12x10x24, PK12 (00704)
- SMARTGAMES Temple Trap 1-Player Puzzle Game (SG437US)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 6", Kraft, 25/Bundle (11R229)
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- ZORO SELECT Merchandise Bags, Rose, 11 In. L, PK1000 (5DTZ3)
- ZORO SELECT Newspaper Bags, 5-1/2x15 In, PK2000 (5DTW7)
- ZORO SELECT Merchandise Bags, Red, 9-1/4 In. L, PK1000 (5DTX8)
- ZORO SELECT Merchandise Bags, White, 18 In. L, PK500 (5DUJ2)
- ZORO SELECT T-Shirt Bags, White, 19 In. L, PK2000 (5DUP2)
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- Zoro Select Merchandising Bags