Shop All Flat Brackets
Zoro Select
Mending Plate, Steel, 3/4 Wx4 In L, PK4
Mfr # 1WDH9
Zoro # G3486533
product price: $1.99
/pk 4, $0.50/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Length (In.) 4 in
- Width (In.) 27/32 in
- Holes per Leaf 4
Product Information
- Brand Zoro Select
- MFR # 1WDH9
- Zoro # G3486533
- UPC # 190735416655
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 4 in |
Width (In.) | 27/32 in |
Size (In.) | 4 in |
Details
Material | Steel |
Finish | Brass |
Holes per Leaf | 4 |
Item | Mending Plate |
Mounting Holes | 4 |
Holes | With |
Hardware | Included (8) 5/8" Flat Head Phillips Sheet Metal Screws |
Holes Per Leaf | 4 |
Description
Mending Plate, Type -, Material Steel, Color -, Brass Finish, Size (In.) 4 in, Width (In.) 27/32 in, Length (In.) 4 in, Height (In.) -, Holes per Leaf 4, Holes With, Mounting Holes 4, -, -, For Use With -, Hardware Included (8) 5/8 In. Flat Head Phillips Sheet Metal Screws, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4113T-STD LH AL Surface Closers (4113T-STD LH 689)
- MASTER LOCK Control Key, Mfr. No. 3670-03 (K3630-03)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- ALARM CONTROLS Access Control Keypad, 4-3/4in H x 2in D (KP-200)
- ZORO SELECT Flat Corner Irons, Steel, 3/5 In W (1WDK7)
- ZORO SELECT Plate, Mending, 2 In (4PB67)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- ZORO SELECT T Plate, Steel, 4 In W (1WDK5)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- HAMPTON 4 in. H X 4 in. W X 4 in. L Black Steel T-Plate (01-3410-426)
- Zoro Select Flat Brackets