Shop All Flat Brackets
Zoro Select
Mending Plate, Steel, 1 1/8 Wx12 In L
Mfr # 1WDG8
Zoro # G2475986
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Holes per Leaf 6
- Width (In.) 1 1/8 in
- Mounting Holes 4
Product Information
- Brand Zoro Select
- MFR # 1WDG8
- Zoro # G2475986
- UPC # 190735416600
- Country of Origin China
- Category Flat Brackets
Dimensions
Width (In.) | 1 1/8 in |
Size (In.) | 12 in |
Length (In.) | 12 in |
Details
Finish | zinc |
Material | Steel |
Item | Mending Plate |
Holes per Leaf | 6 |
Mounting Holes | 4 |
Hardware | Included |
Holes | With |
Holes Per Leaf | 6 |
Description
Mending Plate, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 12 in, Width (In.) 1 1/8 in, Length (In.) 12 in, Height (In.) -, Holes per Leaf 6, Holes With, Mounting Holes 4, -, -, For Use With -, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB16845X45HWDOORHINGEPSTL)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- TY-FLOT FME Cover, 30"dia. x 10"D, PK20 (CBFR30RD)
- LUCKY LINE Economy Spring Snap, L 4 In, PK10 (4FCV4)
- ZORO SELECT Mending Plate, Steel, 1In Wx5 In L (1WDH3)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PE71)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- JOHN STERLING BRACKET 500LB SLR 14 in.L (0203-14PM)
- Zoro Select Flat Brackets