Shop All Flat Brackets
Zoro Select
Mending Plate, Steel, 1 1/4 Wx8 In L
Mfr # 1WDG6
Zoro # G2930234
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 8 in
- Width (In.) 1 1/4 in
- Holes per Leaf 4
- Hardware Included
Product Information
- Brand Zoro Select
- MFR # 1WDG6
- Zoro # G2930234
- UPC # 190735416587
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 8 in |
Width (In.) | 1 1/4 in |
Size (In.) | 8 in |
Details
Material | Steel |
Holes per Leaf | 4 |
Item | Mending Plate |
Hardware | Included |
Mounting Holes | 4 |
Holes | With |
Holes Per Leaf | 4 |
Description
Mending Plate, Material Steel, Size (In.) 8 in, Width (In.) 1 1/4 in, Length (In.) 8 in, Holes per Leaf 4, Holes With, Mounting Holes 4, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS ICR726D Satin Chrome Cylinder (10841825113301)
- ARCHITECTURAL PRODUCTS BY OUTWATER 8 Ft Trim Fast Crown Molding Peel and Stick Ceiling Cornice, 6PK (TFM-49-A-6PK)
- LEVEL-IT Leveling Mount, Boltless, M24, 4 in. Base (MS-TW5)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S Q 613)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- ZORO SELECT Flat Corner Irons, Steel, 5/8" W, PK4 (1WDL4)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- ZORO SELECT Mending Plate, Steel, 1 1/8 Wx12 In L (1WDG8)
- HAMPTON 163 in H X 15 in W X 18 in D Black Steel Inside Strap Brace (02-3411-663)
- Zoro Select Flat Brackets