Shop All PA System Accessories
Zoro Select
Megaphone, Dia 7 3/4 In, Range 5/8 Mile
Mfr # 3YML8
Zoro # G2542337
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power (W) 20 W
- Built-In Siren, Talk, Whistle
- Bell Dia. 7 3/4 in
- Operating Range 3300 ft
- Number of Batteries 8
Product Information
- Brand Zoro Select
- MFR # 3YML8
- Zoro # G2542337
- UPC # 190735483190
- Country of Origin China
- Category PA System Accessories
Dimensions
Bell Dia. | 7 3/4 in |
Length (In.) | 12 in |
Details
Item | Megaphone |
Peak Output Power (W) | 20 W |
Built-In | Siren, Talk, Whistle |
Operating Range | 3300 ft |
Number of Batteries | 8 |
Batteries Required | Yes |
Bell | ABS Plastic |
Type | Indoor/Outdoor |
Description
Megaphone, Indoor/Outdoor, Operating Range 3300 ft, Bell Dia. 7 3/4 in, Number of Batteries 8, Length (In.) 12 in, Built-In Siren, Talk, Whistle, Bell ABS Plastic, Batteries Required Yes, Peak Output Power (W) 20 W, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Arizer 2s1p/18650b Battery (2S1P/18650B)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-102-un10u (RAM-B-102-UN10U RAM MOUNTS)
- POPSOCKETS PopGrip Premium Iridescent Confetti, Rose (803750)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Dark Gray (TW1500G)
- ZORO SELECT Megaphone, Dia 8 1/2 In, Range 1 Mile (3YML9)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- PYLE Professional 40W Megaphone/Bullhorn (Black) (PMP43IN)
- SPECO TECHNOLOGIES 1 In/4 Out Video Distribution Amplifier (VIDDIST)
- LOWELL Backbox for LUH IndOut (LUH-BOX)
- SPECO TECHNOLOGIES Dual Tansformer, 70/25V, 5W (T70255)
- GEMINI Single-Channel UHF Microphone System, UHF-01M-F1 (UHF-01M-F1)
- Zoro Select PA System Accessories