Shop All Torch and Torch Kits
Zoro Select
Medium Duty Welding Handle, 7.625"
Mfr # MD100TH
Zoro # G1239959
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene, Fuel Gas
- Duty Rating Medium/Standard Duty
- Maximum Welding Thickness 1 1/4 in
- Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
- Compatible Cutting Attachment CA1350
Product Information
- Brand Zoro Select
- MFR # MD100TH
- Zoro # G1239959
- UPC # 688456001033
- Country of Origin China
- Category Torch and Torch Kits
Dimensions
Hose Fitting Size | A |
Details
Item | Torch Handle |
Gas Service | Acetylene, Fuel Gas |
Duty Rating | Medium/Standard Duty |
Maximum Welding Thickness | 1 1/4 in |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Compatible Cutting Attachment | CA1350 |
Description
Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Hose Fitting Size A, Maximum Welding Thickness 1 1/4 in, Compatible Cutting Attachment CA1350, Duty Rating Medium/Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- MILLER ELECTRIC Replacement Torch, 12 ft. Cable (260633)
- AMERICAN BEAUTY TOOLS Electrodes, Probe, PK6 (10549)
- MILLER ELECTRIC Collet, Copper, 0.040 In (1.0mm), PK5 (13N21)
- SIEVERT Turbojet Swivel Torch, Silver (2610-33)
- POWERWELD Propane Heating Torch Kit (PW-500PT)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-BS)
- AMERIFLAME ArTorch Twin Hose 12Ft 3/16" A-Conn (ARTH12A)
- TURBOTORCH Torch, Propane (0386-1295)
- BERNZOMATIC Pencil Torch, Spark Ignitor, Propane (UL2317)
- SIEVERT SIEVERT Multi Gas Cyclone Flame Burner (8707-01)
- Zoro Select Torch and Torch Kits