Shop All Crowd Control Post & Ropes
Zoro Select
Medium Duty Stanchion, 40 In. H, PK6
Mfr # 96401-6
Zoro # G4333314
product price: $167.99
/pk 6, $28.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material HDPE
- Material High Density Polyethylene
Product Information
- Brand Zoro Select
- MFR # 96401-6
- Zoro # G4333314
- UPC # 044865964015
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Medium Duty Stanchion |
Base Type | Flat |
Base Material | HDPE |
Post Material | HDPE |
Color | White |
Material | High Density Polyethylene |
For Use With | 2 in and 2 in HD Plastic Chain |
Application | Outdoor or Indoor |
Includes | (6) Medium Duty Stanchions |
Post Finish | Matte |
Finish | Gloss |
Base Finish | Gloss |
Fillable | Yes |
Post Color | White |
Base Color | White |
Base Weight | 2 lb |
Post Top | Sphere |
Compatible Line | Chain |
Resistance Properties | UV Resistant |
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Base Weight 2 lb, Post Color White, Base Color White, Includes (6) Medium Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color White, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- SCOTCH 3M P95 Paint Spray and Pesticide Application Particulate Filter 5000/6000-Series White 10 pk (5P71P10-C)
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- ZORO SELECT 2.5" Diameter Safety Orange Stanchion, 6 pk (96412-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91512-6)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2006)
- MONTOUR LINE Fluorescent Orange Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-FOR-50-BX)
- Zoro Select Crowd Control Post & Ropes