Shop All Basket & Cube Trucks
Zoro Select
Material Handling Cart, Green, Recycling
Mfr # N1017261-GREEN-RECYCLE
Zoro # G2142336
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/4 in
- Overall Length 48 1/2 in
- Overall Width 31 1/2 in
- Color Green
- Load Capacity 1100 lb
Product Information
- Brand Zoro Select
- MFR # N1017261-GREEN-RECYCLE
- Zoro # G2142336
- UPC # 640024602295
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/4 in |
Overall Length | 48 1/2 in |
Overall Width | 31 1/2 in |
Caster Dia. | 4 in |
Caster Mounting Height | 5 1/8 in |
Caster Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 48 1/2 in x 31 1/2 in x 36 1/4 in |
Caster Width | 1 1/4 in |
Description
Cube Truck for Trash and Recyclables, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Green, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Recycling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON ColsonĀ® 2 Series Wheel 2.00004.53 - 4 x 1-1/4 Polyolefin 3/8 Delrin Bushing - Black (2.00004.53)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- CROSBY Clevis Hook, 7100 lb., Gr 70, Alloy Steel (1027285)
- BALLYMORE 123 in H Steel Folding Rolling Ladder, 9 Steps (FAWL-9-P)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray (36FK95)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 700 lb. Cap, Black (36FK88)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Yellow (N1017261-YELLOW-CARDBOARD)
- ZORO SELECT Cube Truck, 6 cu. yd., 800 lb. Cap, Blue (36FL37)
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- ZORO SELECT Material Handling Cart, Red (N1017261-RED)
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- Zoro Select Tilt & Cube Trucks