Shop All Master Links
Zoro Select
Master Link, 22,900 lb. Work Load, Enamel
Mfr # 8452300
Zoro # G0572831
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Size 1 in
- Working Load Limit 22,900 lb
- Grade 100
- Material Alloy Steel
- Finish Powder Coated
Product Information
- Brand Zoro Select
- MFR # 8452300
- Zoro # G0572831
- UPC # 042228083915
- Country of Origin Italy
- Category Master Links
Dimensions
Trade Size | 1 in |
Overall Width | 3 15/16 in |
Inside Width | 3 15/16 in |
Inside Length | 7 1/16 in |
Used With Chain Size (in.) | 3/8 in |
Diameter | 1 1/16 in |
Overall Length | 12 11/32 in |
Coupling Link Inside Length | 2 27/32 in |
Coupling Link Inside Width | 7/8 in |
Compatible Chain Trade Size | 3/8 in |
Description
Master Link Assembly, Grade 100, Link Type Master Link, Overall Length 12 11/32 in, Material Alloy Steel, Overall Width 3 15/16 in, Product Type Master Link Assembly, Compatible Chain Trade Size 3/8 in, Trade Size 1 in, Working Load Limit 22,900 lb, Finish Powder Coated, Number of Coupling Links 2, Lifting Capability For Lifting, Inside Length 7 1/16 in, Standards ASTM A952, Government, NACM, OSHA 910, Fabrication Welded, Weight 10.9 lb, Inside Width 3 15/16 in, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks (EB-40S)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- ZORO SELECT Master Link, 39,100 lb. Work Load, Enamel (8451500)
- ZORO SELECT Master Link, 26,000 lb. Work Load, Enamel (8451400)
- GEC Mr. Chain Heavy Duty Master Links, 2in, Black, 10 Pack (51703-10)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- CROSBY Master Link, Steel, 1 in., 26,000 lb. (1014331)
- CAMPBELL CHAIN & FITTINGS 1-1/8" (VO-3) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683415)
- Zoro Select Chains, Ropes & Cables