Shop All Masonry Nails
Zoro Select
Masonry Nail, Fluted, 3/4 In L, Pk280
Mfr # 4NFA1
Zoro # G2538523
product price: $6.69
/pk 280, $0.02/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Plain
- Gauge 9 ga
- Application Attaching Joist Hangers
- Dia. 0.1483 in
Product Information
- Brand Zoro Select
- MFR # 4NFA1
- Zoro # G2538523
- UPC # 726047113199
- Country of Origin Korea, Republic of
- Category Masonry Nails
Dimensions
Length | 3/4 in |
Dia. | 0.1483 in |
Head Dia. | 5/16 in |
Shank Diameter | 0.1483 in |
Head Diameter | 5/16 in |
Details
Material | Steel |
Finish | Plain |
Gauge | 9 ga |
Application | Attaching Joist Hangers |
Shank Type | Fluted |
Head Type | Flat |
Approx. Pkg. Qty. | 280 |
Item | Masonry Nail,3/4 in,9 ga,PK280 |
Package Weight | 1 lb |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Product Type | Masonry Nails |
Description
Masonry Nail,3/4 in,9 ga,PK280, Length 3/4 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Fluted, Material Steel, Finish Plain, Head Type Flat, Head Diameter 5/16 in, Point Type Diamond, Application Attaching Joist Hangers, Product Type Masonry Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 280
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 810515 Hex Nut, Coarse Thread, Steel, Zinc-Plated, 2 Grade (7810515)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS1)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK (AD612ABS200)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK (U51350.019.0001)
- ZORO SELECT Masonry Nail, Fluted, 3 In. L, PK66 (1131103)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 L, PK380 (4NFA8)
- ZORO SELECT Masonry Nail, Fluted, 1 1/2 L, PK645 (4NFA7)
- ZORO SELECT Masonry Nail, Fluted, 2 In L, PK98 (4NFA5)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- ZORO SELECT Masonry Nail, Fluted, 1 1/4 L, PK145 (4NFA3)
- MIDWEST FASTENER 1" Hardened Nails 30PK (69741)
- Zoro Select Masonry Nails