Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC650-1.5" X 60YD
Zoro # G5778755
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Tape Adhesive Strength 35 oz/in
- Width 1 1/2 in
- Clean Removal Time Not Rated
Product Information
- Brand Zoro Select
- MFR # TC650-1.5" X 60YD
- Zoro # G5778755
- UPC # 888519404867
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 60 yd |
Width | 1 1/2 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.5 in |
Metric Tape Width | 38.1 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 35 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.5 in, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Foil Tape, 48mm x 31m, Foil (360-17)
- 3M Masking Tape, 1.5"x60yd. (201+)
- NASHUA 60 yd. Black Duct Tape, 2.8"W, 7 mil (307)
- LOCTITE Floor Adhesive, SF 712 Series, Light Beige, 10 oz, Cartridge (135316)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-0.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-2" X 60YD)
- ZORO SELECT Masking Tape, 2" W, 60 yd L, Yellow (TC060-2" X 60YD)
- ZORO SELECT Kraft Flatback Paper Tape, 1-1/2Inx60 yd. (20PJ15)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ12)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.75" X 60YD)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/4 In. Wide x 60 Yards Long, Beige (SWT-1/4)
- Zoro Select Masking & Painter's Tape