Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC083-0.5" X 60YD
Zoro # G5778037
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Tape Adhesive Strength 50 oz/in
- Width 1/2 in
- Tape Tensile Strength 20 lb/in
Product Information
- Brand Zoro Select
- MFR # TC083-0.5" X 60YD
- Zoro # G5778037
- UPC # 888519404089
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 60 yd |
Width | 1/2 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.5 in |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC083
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Hot Melt Adhesive, 499 Series, Clear, 0.7 oz, Tube (135471)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- BLACK JACK Super Flash Gloss Black Elastomeric Flashing Cement 10 oz (1010-9-66)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-3" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Red, 1", PK36 (TC602-Red)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-2" X 60YD)
- PROTAPES Matte Cloth Tape, 4x55yd., Brown Cloth (PRO-GAFF)
- Zoro Select Masking Tapes