Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC066-3" X 60YD
Zoro # G5778098
original price:
$13.77
5% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Tape Adhesive Strength 40 oz/in
- Width 3 in
- Min. Tape Performance Temp. 50 Degrees F
Product Information
- Brand Zoro Select
- MFR # TC066-3" X 60YD
- Zoro # G5778098
- UPC # 888519404072
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 76.2 mm |
Description
Adhesion to Steel 40 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC066, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILICONE II GE Advanced Light Gray Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE50.08)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Film Tape, Extruded PTFE, Gray, 6 In x 5 Yd (5490)
- PC PRODUCTS 1.5 Oz PC-Woody Wood Epoxy Paste (023334)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Red, PK72 (TC602-0.5"X60YD-RED(CA-72))
- ZORO SELECT Masking Tape, Paper, Blue, 5-3/4" (UV14)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-1" X 60YD)
- SCOTCH Flatback Mask Tape Tan, 1x60yd, 6 mil, PK36 (250)
- Zoro Select Masking & Painter's Tape