Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Red, PK72
Mfr # TC602-0.5"X60YD-RED(CA-72)
Zoro # G5778773
product price: $157.99
/pk 72, $2.19/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Length 60 yd
- Tape Adhesive Strength 37 oz/in
- Width 1/2 in
- Min. Tape Performance Temp. 60 Degrees F
Product Information
- Brand Zoro Select
- MFR # TC602-0.5"X60YD-RED(CA-72)
- Zoro # G5778773
- UPC # 888519404720
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 60 yd |
Width | 1/2 in |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.5 in |
Metric Tape Width | 12.7 mm |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Low VOC, 16 oz., Clear (31132)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- J-B WELD Adhesive Kwikweld 10Oz (8271)
- ZORO SELECT Masking Tape, Paper, Red, PK36 (TC602-1"X60YD-RED(CA-36))
- ZORO SELECT Masking Tape, Paper, Red, PK144 (TC602-0.25"X60YD-RED(CA-144))
- ZORO SELECT Masking Tape, Paper, Yellow, PK24 (TC602-2"X60YD-YEL(CA-24))
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- ZORO SELECT Masking Tape, Paper, Blue, PK36 (TC602-1"X60YD-LTBL(CA-36))
- ZORO SELECT Masking Tape, Paper, Tan (TC066-3" X 60YD)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Green (PRO-GAFF)
- Zoro Select Masking & Painter's Tape