Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Green, 2", PK24
Mfr # TC602-Light Green
Zoro # G0354748
product price: $210.99
/pk 24, $8.79/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 60 yd
- Tape Adhesive Strength 45 oz/in
- Width 2 in
- Clean Removal Time Not Rated
Product Information
- Brand Zoro Select
- MFR # TC602-Light Green
- Zoro # G0354748
- UPC # 888519381205
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Width | 2 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Luer Barb Adapter, 316 stainless steel Silver (G529)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 32035 H Red Glazing Putty; Tube (USC-32035)
- LOCTITE Gray Fixmaster® Fast Set Steel Putty, 1 lb. Kit (219293)
- ZORO SELECT Masking Tape, Paper, Orange, 1", PK36 (TC602-Orange)
- ZORO SELECT Masking Tape, Paper, Red, 1", PK36 (TC602-Red)
- ZORO SELECT Masking Tape, Paper, White, 3/4", PK48 (TC602-White)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-4" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PJ01)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-1.5" X 60YD)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK16 (FP 097)
- Zoro Select Masking & Painter's Tape