Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Blue, 9-1/4"
Mfr # UV14
Zoro # G0354221
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 9 1/4 in
- Tape Length 9 1/4 in
- Tape Adhesive Strength 15 oz/in
- Width 9 1/4 in
Product Information
- Brand Zoro Select
- MFR # UV14
- Zoro # G0354221
- UPC # 888519380949
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 9 1/4 in |
Tape Length | 9 1/4 in |
Width | 9 1/4 in |
Metric Tape Length | 235 mm |
Imperial Tape Width | 9.3 in |
Imperial Tape Length | 9 1/2 in |
Metric Tape Width | 235 mm |
Description
Adhesion to Steel 15 oz/in, Tape Brand Approved Vendor, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 9 1/2 in, Imperial Tape Width 9.3 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Square, Series TC14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4008 Double Coated Foam Tape 2" x 5yd, White, 1/8" thick (4008)
- SUPER GLUE Instant Adhesive, Original Series, Clear, 0.07 oz, Tube 4 PK (SGH24J-48)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- SHURTAPE Masking Tape, 48mm W x 55m L, Crepe Paper (104468)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- ZORO SELECT Masking Tape, Paper, White, PK24 (TC602-2"X60YD-WHT(CA-24))
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PJ11)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Black, PK48 (TC602-0.75"X60YD-BLK(CA-48))
- ZORO SELECT Masking Tape, 1 1/2" W, 60 yd L, Yellow (TC060-1.5" X 60YD)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- Zoro Select Masking & Painter's Tape