Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Black, 1/2", PK72
Mfr # TC602-Black
Zoro # G0354300
product price: $138.99
/pk 72, $1.93/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Length 60 yd
- Tape Adhesive Strength 45 oz/in
- Width 1/2 in
- Standards PPP-T-42C Type 1, US Spec. AA 883-B Type 1
Product Information
- Brand Zoro Select
- MFR # TC602-Black
- Zoro # G0354300
- UPC # 888519380970
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 60 yd |
Width | 1/2 in |
Tape Core Diameter | 3 in |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 0.5 in |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 415 Series, Ultra Clear, 1 fl oz, Bottle (135449)
- SCOTCH .94" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-24NC)
- LOCTITE Fast Dry, Rigid Cure Gasket Sealant, 7 oz, Reddish Brown, Temp Range -65 to 400 Degrees F (234887)
- KRAKENBOND Krakenbond Deck Caulk - Hybrid Polymer Sealant - All Purpose Industrial Adhesive & Sealants, 9.8 oz, Black, 12PK (KR804APS-12)
- ZORO SELECT Masking Tape, Paper, Blue, 2", PK24 (TC602-Light Blue)
- ZORO SELECT Masking Tape, Paper, Orange, 1/2", PK72 (TC602-Orange)
- ZORO SELECT Masking Tape, Paper, Orange, 1", PK36 (TC602-Orange)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Red, PK144 (TC602-0.25"X60YD-RED(CA-144))
- ZORO SELECT Masking Tape, Paper, Tan (TC450-1" X 60YD)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- Zoro Select Masking Tapes