Shop All Masking Tapes
Zoro Select
Masking Tape, Natural, 3In x 60 yd.
Mfr # 20PJ06
Zoro # G7446747
original price:
$21.39
9% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 31 lb./in.
Product Information
- Brand Zoro Select
- MFR # 20PJ06
- Zoro # G7446747
- UPC # 190735420881
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 3" |
Imperial Tape Width | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 76.2 mm |
Description
Adhesion to Steel 38 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 450, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- POLYKEN Fire Retardant Duct Tape, White, 3 in. W (225FR-3)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- LOCTITE Super Glue, Professional Series, .71 fl oz., Bottle (1365882)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ03)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- ZORO SELECT Masking Tape, Paper, White, 3/4", PK48 (TC602-White)
- ZORO SELECT Masking Tape, 2" W, 60 yd L, Yellow (TC060-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.75" X 60YD)
- 3M Masking Tape, Dark Green, 2 In Dia, PK100 (8992)
- Zoro Select Masking & Painter's Tape