Zoro Select

Masking Tape, Natural, 2 In. x 60 Yd. (Discontinued)



This Product is Discontinued
Shop for all Masking Tapes

Key Features

  • Tape Color Tan
  • Tape Width 2 in
  • Tape Length 60 yd
  • Shape Continuous Roll
  • Material Backing: Paper
See all product information

Product Information

Dimensions

Tape Width 2 in
Tape Length 60 yd
Width 2 in
Length 60 yd.
Tape Core Diameter 3 in

Details

Tape Color Tan
Shape Continuous Roll
Material Backing: Paper
Tensile Strength 13 lb./in.
Thickness 4.80 mil
Tape Adhesive Strength 40 oz/in
Item Masking Tape
Clean Removal Time Not Rated
Color natural
Tape Tensile Strength 13 lb-in
Tape Shape Continuous Roll
Performance Temp. 60 Degrees to 150 Degrees F
Min. Tape Performance Temp. 60 Degrees F
Adhesion Strength 40 oz./in.
Tape Thickness 4.8 mil
Type General Purpose
Tape Backing Material Paper
Max. Tape Performance Temp. 150 Degrees F
Standards ASTM D6123, D6123M-97, Type I, CIDA-A-883B, Type I
Number of Adhesive Sides 1

Description

Masking Tape, Number of Adhesive Sides 1, Tape Backing Material Paper, Tape Thickness 4.8 mil, Tape Width 2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 13 lb-in, Tape Adhesive Strength 40 oz/in, Tape Core Diameter 3 in, Standards ASTM D6123, D6123M-97, Type I, CIDA-A-883B, Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products