Shop All Masking Tapes
Zoro Select
Masking Tape, Natural, 1In x 60 yd.
Mfr # 20PJ03
Zoro # G7446713
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 31 lb./in.
Product Information
- Brand Zoro Select
- MFR # 20PJ03
- Zoro # G7446713
- UPC # 190735420850
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Length | 60 yd. |
Dia. | 3" |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 38 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 450, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTBOND Primer, Smartbond Series, Clear, 1 gal, Can (7079800042)
- ROCKITE Anchoring Cement 1 lb (10001)
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-6"X25')
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PJ01)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PH98)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-4" X 60YD)
- ZORO SELECT Masking Tape, Paper, Orange, 1/2", PK72 (TC602-Orange)
- Zoro Select Masking Tapes