Shop All Masking Tapes
Zoro Select
Masking Tape, Kraft Paper, Tan
Mfr # TC97-2" X 60YD
Zoro # G5778877
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Tape Adhesive Strength 95 oz/in
- Width 2 in
- Color Tan
Product Information
- Brand Zoro Select
- MFR # TC97-2" X 60YD
- Zoro # G5778877
- UPC # 888519404911
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Width | 2 in |
Tape Core Diameter | 3 in |
Details
Tape Color | Tan |
Tape Adhesive Strength | 95 oz/in |
Item | Pressure Sensitive Paper Tape |
Color | Tan |
Standards | ASTM D6123/D6123M-07 (2012), Type II, FDA Indirect Contact CFR 21, 174.5, 175.105, 176.170, 176.180 |
Tape Adhesive | Rubber |
Series | TC97 |
Tape Shape | Continuous Roll |
Duct Tape Adhesive | Rubber |
Tape Elongation | 5 % |
Tape Thickness | 6.0 mil |
Clean Removal Time | Not Rated |
Tape Tensile Strength | 35 lb-in |
Tape Backing Material | Kraft Paper |
Max. Tape Performance Temp. | 150 Degrees F |
Min. Tape Performance Temp. | 60 Degrees F |
Number of Adhesive Sides | 1 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.0 mil, Tape Width 2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 35 lb-in, Tape Adhesive Strength 95 oz/in, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Series TC97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44000)
- GORILLA GLUE Natural Wood Filler 6 oz (107072)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Bronze, RTV Silicone Base (4045027)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-4" X 60YD)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-1.5" X 60YD)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Red, 1", PK36 (TC602-Red)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.125" X 60YD)
- ZORO SELECT Masking Tape, Paper, Orange, PK36 (TC602-1"X60YD-ORN(CA-36))
- INTERTAPE PG20 SLV 1.5"X60YD IPG-IPG 24 (PG20..3)
- Zoro Select Masking Tapes