Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 3In W, 30 ft. L
Mfr # 8REL7
Zoro # G3940684
original price:
$29.95
12% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E2072-04
- Adhesion Strength 72 oz/in
- Die Cut Shape Continuous Roll
- Performance Temp. Min 50 Degrees F
- Retroreflective Grade Non-Reflective
Product Information
- Brand Zoro Select
- MFR # 8REL7
- Zoro # G3940684
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 30 ft |
Diameter | 3 in |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 3 in, 30 ft, 10 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 3, 3/4in.Hx21/32in.W, Vinyl (9712-3)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Wine (9300)
- BRADY Ribbon 2" x 75 Ft., Black (M61-R6210)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- ZORO SELECT Aisle Marking Tape, Roll, 3In W, 108 ft. L (8ZFT2)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK5)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO BLU)
- Zoro Select Marking and Warning Tapes