Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 2In W, 216 ft. L
Mfr # 15D725
Zoro # G4135485
original price:
$23.69
7% off
new price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.2 mil
- Pattern Solid
- Die Cut Shape Continuous Roll
- Performance Temp. 60 Degrees to 158 Degrees F
- Roll Length 216 ft
Product Information
- Brand Zoro Select
- MFR # 15D725
- Zoro # G4135485
- UPC # 00194484250935
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Roll Length | 216 ft |
Diameter | 4 3/8 in |
Width | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 216 ft, 2.2 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJX3)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 30 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-300)
- CELLUCAP Black XL Beard Net, PK100 (BN500BK)
- GEMPLERS Gemplers Reusable WPS Pesticide Poster (P942-17)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- ZORO SELECT Hazard Warning Tape, Roll, 3In W, 60 ft. L (9MG52)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL8)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH26)
- ZORO SELECT Aisle Marking Tape, Roll, 3In W, 108 ft. L (8ZFT2)
- ZORO SELECT Floor Marking Tape, Roll, 4 in. W, PK2 (24WH21)
- GEMPLERS GEMPLER'S Maine Lawn Pesticide Application Signs (P55RU25 W/GR)
- Zoro Select Marking and Warning Tapes