Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 2In W, 216 ft. L
Mfr # 15D723
Zoro # G4110565
original price:
$16.85
5% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.4 mil
- Pattern Solid
- Legend No Legend
- Glow-in-the-Dark No
- Tape Format Continuous Roll
Product Information
- Brand Zoro Select
- MFR # 15D723
- Zoro # G4110565
- UPC # 00194484250911
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Diameter | 4 3/8 in |
Roll Length | 216 ft |
Width | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S T's Square Green, 25PK (VST-SQUARE-GREEN)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120110)
- SAFE HANDLER Caution Tape Roll 300 Ft, Yellow (BLSH-CT300-Y1)
- PIONEER Break Away Zip Vest, Green, Large (V1021260U-L)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8PD82)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH28)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D726)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK6)
- Zoro Select Marking and Warning Tapes