Shop All Packing Tapes
Zoro Select
Marking Tape, Roll, 2In W, 216 ft. L
Mfr # 15D718
Zoro # G4295313
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 2.2 mil
- Tape Color Clear
- Roll Length 216 ft
- Performance Temp. 60 Degrees to 158 Degrees F
Product Information
- Brand Zoro Select
- MFR # 15D718
- Zoro # G4295313
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Roll Length | 216 ft |
Diameter | 4 3/8 in |
Width | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 216 ft |
Description
Floor Tape, Continuous Roll, Solid, Clear, 2 in, 216 ft, 2.2 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouches, 3mil, 11.5x9, PK100 (52454)
- BUSINESS SOURCE Laser Labels, Fluorescent, 2inx4in, Neon Pink, 250PK (BSN26141)
- MALCO Malco HRP2 Hog Ring Chain Link Fencing Stapler with Magazine (HRP2)
- SEALER SALES Temperature Controller for CBS-880 Band Sealers (TMC-XMTE-1000-2-O)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D708)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- ZORO SELECT Bag Sealing Tape, PVC, Red, 3/8In x 180 Yd (9LHM5)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ51)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8150G)
- Zoro Select Packing Tapes