Shop All Chalk Line Reels
Zoro Select
Marking Flag, Yellow, Blank, Vinyl, PK100
Mfr # 2318Y-200
Zoro # G3909744
original price:
$10.51
10% off
new price: $9.45
/pk 100, $0.09/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2318Y-200
- Zoro # G3909744
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Staff Height | 18 in |
Details
Color | Yellow |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 18" Wire Staff |
Application | Gas, Gaseous Materials, Oil, Petroleum, Steam |
Preprinted Images | No Image |
Flag Color | Yellow |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Yellow, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Gas, Gaseous Materials, Oil, Petroleum, Steam, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rev (CMMT42415)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 21/64 (44421)
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3113)
- VEGA Torx Tamper 40 Insert Bit x 1 (125TT40A)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4518BRN-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2315PP-200)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4518LG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2336YG-200)
- IRWIN Marking Chalk Refill, Temporary, Blue, 5 lb (65101)
- Zoro Select Marking Tools