Shop All Chalk Line Reels
Zoro Select
Marking Flag, Silver, Blank, Vinyl, PK100
Mfr # 4515SV-200
Zoro # G4729006
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4515SV-200
- Zoro # G4729006
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 15" |
Staff Height | 15 in |
Details
Color | Silver |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 15" Wire Staffs |
Application | Communications |
Flag Color | Silver |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Silver, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- AJAX TOOL WORKS $CHISEL FLAT 2" BLADE (AJA910-2)
- STARRETT Rule 4IN (C604R-4)
- REMCO Mixing Scraper with Hole, 40L, Blue (67743)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4515G-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4515B-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4515R-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4521BK-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2330Y-200)
- ZORO SELECT Marking Flag, Black, Evidence, Vinyl, PK100 (2318BK-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4518CLR-200)
- Zoro Select Marking Tools