Shop All Chalk Line Reels
Zoro Select
Marking Flag, Red Dots/White, Vinyl, PK100
Mfr # 4530WR20204-200
Zoro # G4723503
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Polka Dots
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4530WR20204-200
- Zoro # G4723503
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 30" |
Staff Height | 30 in |
Details
Color | Red/White |
Item | Marking Flag |
Pattern | Polka Dots |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 30" Wire Staff |
Application | Communications |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Red/White |
Description
Marking Flag, Flag Color Red/White, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Polka Dots, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Led Stick Light Accessory Rare Earth Magnet (49-24-2351)
- WILTON 8" Drill Press Vise (13403)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-3/16 (MHSTK19)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4530WB20204-200)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4530YBK20204-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (2318R-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- ZORO SELECT Marking Flag, Lime, Blank, Vinyl, PK100 (2321LG-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- Zoro Select Chalk Line Reels