Shop All Chalk Line Reels
Zoro Select
Marking Flag, Red Dots/White, Vinyl, PK100
Mfr # 4518WR20204-200
Zoro # G4732436
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Polka Dots
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4518WR20204-200
- Zoro # G4732436
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Staff Height | 18 in |
Details
Color | White/Red |
Item | Marking Flag |
Pattern | Polka Dots |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Communications |
Material | Vinyl, 18" Wire Staff |
Flag Color | White/Red |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color White/Red, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Polka Dots, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENSERT Installation Tool, 1/2-13 Xhd (XHDS-8)
- WARNER Putty Knife, Stiff, 1-1/2" (609)
- SOUTHWIRE Sw 5/8 Inch 300 Ft. (56823701)
- MAHR Diamond Surface Gage Probe, Groove Bottom (2008016)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4518YBK20204-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530RW28544-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4515CLR-200)
- IRWIN Irwin Strait-Line 586-2032160 Black Chalk Refill 5 lbs. (586-2032160)
- Zoro Select Marking Tools