Shop All Chalk Line Reels
Zoro Select
Marking Flag, Red, Blank, Vinyl, PK100
Mfr # 4515R-200
Zoro # G4711007
original price:
$12.41
22% off
new price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4515R-200
- Zoro # G4711007
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 15" |
Staff Height | 15 in |
Details
Item | Marking Flag |
Color | Red |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 15" Wire Staffs |
Application | Cables, Conduit, Lighting Cables |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Red |
Description
Marking Flag, Flag Color Red, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Conduit, Lighting Cables, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (17180)
- J.W. WINCO GN319.2-25-1/4X20-B Revolving Ball Knob (319.2-25-1/4X20-B)
- DRILL AMERICA Standard Pilot Bit Accessory for Hole Saw (DMS04-9014)
- CRESCENT WRENCH COMBINATION 7MM (CCW18)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4515BK-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4515RG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4515CLR-200)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4521BRN-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530SYBK-200)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4530YBK20204-200)
- Zoro Select Chalk Line Reels