Shop All Chalk Line Reels
This Product is Discontinued
Zoro Select
Marking Flag, Purple, Blank, Vinyl, PK100 (Discontinued)
Mfr # 3JVU2
Zoro # G4721306
This Product is Discontinued
Key Features
- Color Purple
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 5 in
Product Information
- Brand Zoro Select
- MFR # 3JVU2
- Zoro # G4721306
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 5 in |
Flag Width | 8 in |
Flag Size (HxW) | 5 in x 8 in |
Staff Height | 36 in |
Details
Item | Marking Flag |
Color | Purple |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Flag Color Family | Purples |
Flag Color | Purple |
Description
Marking Flag, Flag Color Purple, Flag Height 5 in, Flag Material Vinyl, Flag Width 8 in, Legend Blank, Pattern Solid, Staff Height 36 in, Staff Material Steel Wire, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.