Shop All Chalk Line Reels
Zoro Select
Marking Flag, Green, Blank, Vinyl, PK100
Mfr # 4515G-200
Zoro # G4724833
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4515G-200
- Zoro # G4724833
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Staff Height | 15 in |
Details
Color | Green |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Flag Color | Green |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Green, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drain Lines, Indicating Sewers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 7/8-9 UNC (CCT1060-122)
- KLEIN TOOLS Eye Pulling Grip 0.5 to 0.61-Inch Dia (KPJ50)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #36 (C18089)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Plug Hand Tap (DWTP1-1/2-12)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4515B-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4515RG-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530SWB-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4515R-200)
- GAMMON REEL Gammon Reel 012 12Ft (3.6m) Red Cord for Construction (15-012)
- Zoro Select Marking Tools