Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Yellow, Vinyl, PK100
Mfr # 4536YG-200
Zoro # G3972141
original price:
$13.85
5% off
new price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4536YG-200
- Zoro # G3972141
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 36" |
Staff Height | 36 in |
Details
Item | Marking Flag |
Color | Fluoresent Yellow |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 36" Wire Staff |
Application | Temporary Survey Markings |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Fluoresent Yellow |
Description
Marking Flag, Flag Color Fluoresent Yellow, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Temporary Survey Markings, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH COMBO WRENCH RATCH 7/8"" (9028D)
- EAGLE TAPTEK CUTTING TOOLS 1-11/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-111-I)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP14X2)
- VESTIL Leveling Jack 9 In Travel, SS (LJ-9-SS)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4536BG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4536CLR-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4536GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2336BG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (2336CLR-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2321Y-200)
- Zoro Select Chalk Line Reels