Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Yellow, Vinyl, PK100
Mfr # 4521YG-200
Zoro # G4008216
product price: $10.59
/pk 100, $0.11/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4521YG-200
- Zoro # G4008216
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 21" |
Staff Height | 21 in |
Details
Color | Fluorescent Yellow |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Gas, Gaseous Materials, Oil, Petroleum, Steam |
Material | Vinyl, 21" Wire Staff |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Fluorescent Yellow |
Description
If you are looking for a way to mark out boundaries or indicate the position of holes, the Zoro Select 4521YG-200 Fluorescent Yellow Marking Flag is an excellent choice. The fluorescent yellow flag will ensure that your marking flag stands out against any background. It is made of vinyl and has a solid pattern. This marking flag has a height of 4 in., which makes it easy to see even from afar. The staff is made of steel wire, so it can be used as a taut line hitch knot without breaking. If you need to make sure that the markings on your site are visible, this Zoro Select Fluorescent Yellow Marking Flag will do the job nicely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 20MM 1887 (C25004)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 12mm (80394D)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421017)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-633)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4521PP-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2315R-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4530GG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4515RG-200)
- KESON Chalk Line Reel, 100 ft. L, Orange (K3X)
- Zoro Select Chalk Line Reels