Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Yellow, Vinyl, PK100
Mfr # 2336YG-200
Zoro # G4735972
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2336YG-200
- Zoro # G4735972
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 36" |
Staff Height | 36 in |
Details
Color | Fluorescent Yellow |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 36" Wire Staff |
Application | Gas, Gaseous Materials, Oil, Petroleum, Steam |
Staff Style | Flag-Style |
Flag Color | Fluorescent Yellow |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Fluorescent Yellow, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Gas, Gaseous Materials, Oil, Petroleum, Steam, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- TOMAHAWK POWER Honda Concrete Power Screed & 14ft 8ft 4ft Magnesium Aluminum Boards (TVSA-H + TSB4-P + TSB8-P + TSB14-P)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- OLFA Scraper Blades, 4 In, PK10 (BS-10B)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2336SV-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2336GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2336BG-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4521BRN-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- IRWIN 100' Pro Chalk Reel (1932876)
- Zoro Select Marking Tools