Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Red, Blank, Vinyl, PK100
Mfr # 4521RG-200
Zoro # G4332106
original price:
$10.35
10% off
new price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4521RG-200
- Zoro # G4332106
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 21" |
Staff Height | 21 in |
Details
Color | Fluorescent Red |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 21" Wire Staff |
Application | Cables, Conduit, Lighting Cables |
Flag Color | Fluorescent Red |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Fluorescent Red, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Conduit, Lighting Cables, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set Z-series 26 pieces 1/4 Sq. Drive (P2285Z)
- EAZYPOWER Drill Chuck, Steel, Size 1/4" (79675)
- WERA 3/8" Drive Ratchet Set Torx(R), Metric 29 Pieces 8 mm to 19 mm , Chrome (05004047001)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33116)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4521YG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4521B-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4521BK-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4515PP-200)
- IRWIN Irwin Strait-Line 586-65102 5 Lb. Red Marking Chalk (24721500212)
- Zoro Select Marking Tools