Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Red, Blank, Vinyl, PK100
Mfr # 2315R-200
Zoro # G4332185
original price:
$8.79
5% off
new price: $8.35
/pk 100, $0.08/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2315R-200
- Zoro # G4332185
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 15" |
Staff Height | 15 in |
Details
Item | Marking Flag |
Color | Fluorescent Red |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Cables, Conduit, Lighting Cables |
Material | Vinyl, 15" Wire Staff |
Staff Style | Flag-Style |
Flag Color | Fluorescent Red |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Fluorescent Red, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Conduit, Lighting Cables, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hand Notcher, 30 Degrees V-Notch, 9 1/4 in, Stainless Steel (N2)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 5/16", PK5 (212-5/16A-5PK)
- PRO-GRADE TOOLS Impact 1/2x3/8" Adaptor, 1/2"Dr. (14556)
- PROTO Inspection Mirror, 3-5/16" L, Replacement (J2374XLR)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2315SV-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (2315CLR-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level (47-464)
- Zoro Select Marking Tools