Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Pink, Vinyl, PK100
Mfr # 4518PG-200
Zoro # G4717291
original price:
$9.95
9% off
new price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4518PG-200
- Zoro # G4717291
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Staff Height | 18 in |
Details
Item | Marking Flag |
Color | Fluorescent Pink |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Temporary Survey Markings |
Material | Vinyl, 18" Wire Staff |
Preprinted Images | No Image |
Flag Color | Fluorescent Pink |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Fluorescent Pink, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Temporary Survey Markings, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 1/8 in Round (A130-3)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99572-12-10)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4518GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4518BG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4518SV-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2315SV-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4515G-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4518R-200)
- KRAFT TOOL Chalk Box w/Line Level, 100 ft. (GG337)
- Zoro Select Chalk Line Reels