Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Green, Vinyl, PK100
Mfr # 4536GG-200
Zoro # G4711621
product price: $12.15
/pk 100, $0.12/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4536GG-200
- Zoro # G4711621
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 36" |
Staff Height | 36 in |
Details
Color | Fluorescent Green |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Sewers and Drain Lines |
Material | Vinyl, 36" Wire Staff |
Preprinted Images | No Image |
Flag Color | Fluorescent Green |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Fluorescent Green, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Sewers and Drain Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Fiberfish Kit (24ft total)- 1/4" (FIB107)
- S & H INDUSTRIES DUST COLLECTOR FILTER (AC4150029)
- PORTER-CABLE 20V MAX* 1/2" Cordless Impact Wrench (PCC740B)
- GENERAL TOOLS PUNCH ALUMINUM BODY CENTER (GN77)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4536BG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4536BK-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4515CLR-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4536YG-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4515R-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2336OG-200)
- Zoro Select Marking Tools