Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Green, Vinyl, PK100
Mfr # 4530GG-200
Zoro # G4725025
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4530GG-200
- Zoro # G4725025
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 30" |
Staff Height | 30 in |
Details
Color | Fluorescent Green |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 30" Wire Staff |
Application | Sewers and Drain Lines |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Fluorescent Green |
Description
Marking Flag, Flag Color Fluorescent Green, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Sewers and Drain Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- SPEEDAIRE Pistol Grip Air Gun, 24" Extension (2TEJ2)
- CHICAGO-LATROBE 114PC 118° General Purpose Jobber Length Drill Set CL 150 Oxide HSS 1/16-1/2, #1-#60, 1mm-13mm (57726)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4530BK-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4530PP-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4518BG-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (2318LG-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4530W-200)
- Zoro Select Chalk Line Reels